Beli isolator switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hager IP66 Isolator
    Mulai

    Rp329.900

    Hager IP66 Isolator
    Deskripsi:
    The range of IP66 isolators are designed to be used in outdoor applications with IP66 degree of protection. They are rated at AC22A and AC23A offer options of 2, 3 poles and 4 poles with switched neutral. They are compact and easy to install with 2 screw quick release top cover. -Complies with BS EN 60947-3, IEC 60947-3, AS 3947-3 Rating AC22A is for switching of mixed resistive and inductive loads, including moderate overloads. Rating AC23A is for switching of motor loads or other highly inductive loads. Devices & accessories: -DP 20 -40A -TP & N 20-40A -TP & SW N 20-63A
    atribut:
    • Material: Polycarbonate - UV grade.
  2. DV Isolator Switch Weatherproof
    Mulai

    Rp159.900

    DV Isolator Switch Weatherproof
    Deskripsi:
    Untuk aplikasi pada area outdoor dan perlengkapan dapur restoran.
    atribut:
    • Contact: On-Off
    • IP Rating: IP66
    • Maximum Voltage (V) : 400
  3. SIEMENS 3P Pole Isolator Switch (Saklar Isolator)
    Mulai

    Rp4.099.900

    SIEMENS 3P Pole Isolator Switch (Saklar Isolator)
    Deskripsi:
    Main and emergency stop switch, Handle in black or red/yellow (emergency stop), Isolated box mounted with neutral bar, Sealed to IP65, Accepts 3 padlocks, Metric screw connections
    atribut:
    • Number Of Poles (P): 3
    • Rating: IP65
    • Voltage Rating (V AC): 690
    • Electrical Phase: 3
    • Operating Temperature Range (°C): -25 to +55
    • Terminal Type: Screw
  4. Shukaku Waterproof Enclosed Isolator
    Mulai

    Rp139.900

    Shukaku Waterproof Enclosed Isolator
    Deskripsi:
    Dirancang dan dibuat secara kokoh, Waterproof Enclosed Isolator Shukaku tahan terhadap segala cuaca, karena bisa bekerja secara berkesinambungan dan mampu menahan beban yang berat seperti sambungputus beban motoric dan beban induksi tinggi lainnya.
    atribut:
    • Frequency (Hz): 50/60
    • IP Rating: 66
    • Standard: IEC / EN60947-3, AS / NZS 3947 CB - CE - SAA
    • Utilization Category: AC22A / AC23A
  5. Schneider Electric Kavacha W Surface Mount Triple Pole Isolating Switch (Saklar Pemisah)
    Mulai

    Rp539.900

  6. Fort Cam Switch (Saklar Cam)
    Mulai

    Rp189.900

    Fort Cam Switch (Saklar Cam)
    atribut:
    • Size (mm): 64x64
  7. RS PRO Panel Mount Isolator Switch (Saklar Isolator)
    Mulai

    Rp1.199.900

    RS PRO Panel Mount Isolator Switch (Saklar Isolator)
    Deskripsi:
    Panel Mount (Padlockable)RS Pro high quality range of panel mount switch disconnectors for use with low voltage switchgear such as power distribution, load isolation and motor start/stop.What is the difference between a fused switch disconnector and a non-fused switch disconnector?Unlike fused switch disconnectors, a non-fuse isolator switch does not use a fuse to break or put a circuit into isolation, they instead use a rotary to disconnect or isolate a circuit.How does an isolator switch work?This type of isolator switch can sometimes be referred to as a switch disconnector, this is because it has been created and designed to safely isolate a circuit whilst it is being used or maintained. This isolator switch breaks or isolates a circuit through the rotation of the rotary handle and locking ring. This type of non-fused isolator switch will be found isolating circuit breakers, transmission lines, transformers and a multitude of other applications.ApprovalsUL, CSA
    atribut:
    • Accept Padlock: Yes
    • Handle Colour: Red
    • Minimum Operating Temperature (°C): -25
    • Mounting Type: Panel Mount
  8. DV Rotary Switch
    Mulai

    Rp69.900

    DV Rotary Switch
    atribut:
    • Current Rate (A): 20
    • Install Size (mm): 22
  9. Schneider Electric Kavacha W Surface Mount Single Pole Isolating Switch
    Mulai

    Rp479.900

    Schneider Electric Kavacha W Surface Mount Single Pole Isolating Switch
    atribut:
    • Electrical Voltage (V): 250
    • Width (mm): 82
  10. Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)
    Mulai

    Rp1.299.900

    Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)
    atribut:
    • Device Application: Motor
    • Poles Description: 3P
    • Product Name: TeSys GV2
    • Product or Component Type: Circuit Breaker
    • Range: TeSys
  11. Socomec Enclosed Load Break Switches
    Mulai

    Rp359.900

    Socomec Enclosed Load Break Switches
    Deskripsi:
    Como from 20 to 125 AFunctionCOMO are load break switches that will make and break on load and provide isolation for any low voltage electrical circuit.COMO are now available in enclosed version incorporating three, four, six and eight-pole manually operated load break switches.The new enclosed COMO provideprotection against contact with live parts as well as environmental factorssuch as dust, water and otherhazards.
  12. Schneider Electric TeSys Mini Vario
    Mulai

    Rp769.900

    Schneider Electric TeSys Mini Vario
    atribut:
    • Performance Level: Standard
    • Product or Component Type: Emergency Stop Switch Disconnector
    • Range: TeSys
    • Poles Description: 3P
  13. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  14. GAE Modular Switch Disconnector
    Mulai

    Rp309.900

    GAE Modular Switch Disconnector
    atribut:
    • Number of Poles: 3P
    • Ingress Protection: IP20
    • High Breaking Capacity AC (A): 22-23
    • Modular Window (mm): 45
  15. Legrand Stop Kontak with Cover P17 (Power Outlet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

  16. Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)
    Mulai

    Rp3.799.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 250A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 160A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (112A-160A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (1920A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 1.9 kg. GoPact MCCB 250 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
  17. GAE Change Over Switch
    Mulai

    Rp1.399.900

    GAE Change Over Switch
    Deskripsi:
    Change-over switches manually operated suitable for breaking and change-over of two low voltage electrical circuits.GeneralitiesChange-over switches manually operated suitable for breaking and change-over of two low voltage electrical circuits.They are made by two standard switches of SD2 63A to 125A 4 poles series (see relative section for technical characteristic ) mechanically interlocked.Rotary front operation by means of:External double insulated door-interlock handle in I and II position, IP65 degree of protection, padlockable with up to three padlocks in O position in O position.Direct handle standard.
    atribut:
    • Poles: 4P
Daftar Harga isolator switch Terbaru October 2026
Hager IP66 IsolatorRp329.900
DV Isolator Switch WeatherproofRp159.900
SIEMENS 3P Pole Isolator Switch (Saklar Isolator)Rp4.099.900
Shukaku Waterproof Enclosed IsolatorRp139.900
Schneider Electric Kavacha W Surface Mount Triple Pole Isolating Switch (Saklar Pemisah)Rp539.900
Fort Cam Switch (Saklar Cam)Rp189.900
RS PRO Panel Mount Isolator Switch (Saklar Isolator)Rp1.199.900
DV Rotary SwitchRp69.900
Schneider Electric Kavacha W Surface Mount Single Pole Isolating SwitchRp479.900
Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)